Skip Content
CUP HOOK,BRASS,1 1/4 IN L,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUP HOOK,BRASS,1 1/4 IN L,PK 2

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZVG4
  • Mfr. Model # 3ZVG4
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Cup Hook
  • Thread Size 1/6"
  • Mounting Screw-In
  • Thread Length 1/6"
  • Hardware Not Included
  • Number of Hooks 1
  • Working Load Limit 15 lb.
  • Projection 1-1/4"
  • Hook Eye Inside H 5/7"
  • Points Per Hook 1
  • Hook Height 1-1/4"
  • Hook Base Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list