Skip Content
CUP HI GL #8 HW17 (10/PKG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP HI GL #8 HW17 (10/PKG)

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB57N74
  • Mfr. Model # 57N74
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application GL, LG, #8 (1/2")
  • Item Nozzle
  • Material Alumina
  • Characteristics Alumina
  • For Use With 9, 9V, 17, 17V, 18, 18P, 20, 22, 23, 26, 26V
  • Diameter GL, LG, #8 (1/2")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list