Skip Content
CUP FLARING 6/4 X 2 X 5/8-11FIRE BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP FLARING 6/4 X 2 X 5/8-11FIRE BL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN46922
  • Mfr. Model # 46922
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 578
  • Shipping Weight 4.2 lbs

Product Details

Fully reinforced. Zirconia alumina/abrasive. BlueFire wheels feature a zirconia alumina grain with a durable resin bond for a higher metal removal rate. High performance: fast, smooth grinding.

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Grit 16
  • Max. RPM 6000
  • Specification NVC16-Q
  • Wheel Type Type 11 Flaring Cup with Steel Back
  • Thickness 2"
  • Face Dia. 6"
  • Arbor Size 5/8" - 11"
  • Back Thickness 3/4"
  • Rim Thickness 1-1/2"
  • Back Dia. 4-3/4"
  • Abrasive Material Zirconia Alumina/Silicon Carbide
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 16
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List