Skip Content
CUP DISPENSER,GRY/RED,200-4 1/2 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUP DISPENSER,GRY/RED,200-4 1/2 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4AAN6
  • Mfr. Model # 4AAN6
  • UNSPSC # 48101712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • For Use With 3 Gal., 5 Gal., and 10 Gal. Coolers
  • Item Cup Dispenser
  • Colour Gray/Red
  • Holds 200-4 1/2 to 5 oz. Cone Cups
  • Material HDPE
  • Tube Length 17-5/8"
  • Tube Dia. 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list