Skip Content
CUP DISPENSER,6 TO 10 OZ CUPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP DISPENSER,6 TO 10 OZ CUPS

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ADL6
  • Mfr. Model # 6ADL6
  • UNSPSC # 48101712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.59 lbs

Technical Specs

  • Height (In.) 24-3/4
  • Item Cup Dispenser
  • Depth (In.) 4-3/4
  • Material Stainless
  • Package Quantity 1
  • Tube Dia. (In.) 4-3/4
  • Holds 6 to 10 Oz Cups
  • Width (In.) 4-3/4
  • Tube Length (In.) 23-1/2
  • Type Counter-Mount, Wall-Mount
  • Number of Dispensers 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list