Skip Content
CUP CONE 4OZ PPR ROLLD BRIM 25/200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP CONE 4OZ PPR ROLLD BRIM 25/200W

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXI7014CDN
  • Mfr. Model # 7014CDN
  • UNSPSC # 0
  • CATALOGUE PAGE # 1690
  • Shipping Weight 17.82 lbs

Product Details

4 oz. Rolled-Rim Cone Cup. Paper. Case quantity is 5,000.

Technical Specs

  • Item 4 oz. Rolled-Rim Cone Cup
  • Capacity 4 oz.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List