CUP CERAMIC ALUMINA #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUP CERAMIC ALUMINA #6

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN10N48
  • Mfr. Model # 10N48
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.04 lbs

Product Details

These TIG torch consumables are typically used on Welding Nozzle International torches 17, 18, and 26 style.

Technical Specs

  • Item Alumina Nozzle, Std Collet Body
  • Application 17, 18, 26 TIG Torch Series
  • Series 17, 18, and 26
  • Features To Help Resist Cracking and is Suitable for Medium-Amperage Applications
  • Welding Processes TIG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list