Skip Content
CUP CADDY,MAGNETIC,4-5/8 H X 3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP CADDY,MAGNETIC,4-5/8 H X 3-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E749
  • Mfr. Model # 10E749
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Ceramic Magnets, Plastic Housing
  • Item Cup Caddy
  • Dia. (In.) 3-1/4
  • Height (In.) 4-5/8
  • Type Magnetic Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list