Skip Content
CUP BRUSH,CRIMP,2 D,MAX RPM 13,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUP BRUSH,CRIMP,2 D,MAX RPM 13,000

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JXH6
  • Mfr. Model # 6JXH6
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Die Grinder
  • Item Cup Brush
  • Max. RPM 13,000
  • Wire Dia. 0.012"
  • Mounting Type Shank
  • Shank Size 1/4"
  • Brush Dia. 2"
  • Trim Length 5/8"
  • Arbor Hole No Arbor Hole
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list