Skip Content
CUP BRUSH BRIDLED CS 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH BRIDLED CS 3IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99131
  • Mfr. Model # 99131
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.673 lbs

Product Details

Knot twisted cup brush with bridle for heavy-duty brushing. 3 inch diameter, 5/8-11 arbor, steel wire size .020 inches, max. RPM 12,000.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.02"
  • For Use With Air Tools, Electric High-Speed Portable Tools
  • Item Cup Brush
  • Arbor Hole 5/8" - 11 UNC
  • Brush Dia. 3"
  • Mounting Type Threaded Arbor
  • Trim Length 5/8"
  • Fill Material Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list