Skip Content
CUP BRUSH,9/16DIA,WIRE 0.03LN,SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,9/16DIA,WIRE 0.03LN,SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L558
  • Mfr. Model # 33L558
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.01 lbs

Product Details

Cup Brush,Dia. (In.) 9/16,Dia. (mm) 15,Fill Type Brass,Wire Size (In.) 0.0030,Max. RPM 25,000,Shank Size (In.) 1/8,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • Item Cup Brush
  • Max. RPM 25,000
  • Wire Dia. 0.003"
  • For Use With Portable Drills
  • Mounting Type Stem
  • Brush Dia. 9/16"
  • Shank Size 1/8"
  • Trim Length 1/2"
  • Fill Material Brass
  • Arbor Hole No Arbor Hole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List