CUP BRUSH,6DIA,WIRE 0.02LN,RPM 9000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUP BRUSH,6DIA,WIRE 0.02LN,RPM 9000

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L479
  • Mfr. Model # 33L479
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Max. RPM 6500
  • Item Cup Brush
  • For Use With Angle Grinder
  • Wire Dia. 0.020"
  • Trim Length 1-1/4"
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11"
  • Mounting Type Threaded Arbor
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list