Skip Content
CUP BRUSH,6DIA,WIRE 0.014LN,RPM 900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,6DIA,WIRE 0.014LN,RPM 900

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L478
  • Mfr. Model # 33L478
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With Angle Grinder
  • Item Cup Brush
  • Max. RPM 6500
  • Wire Dia. 0.014"
  • Trim Length 1-1/4"
  • Mounting Type Threaded Arbor
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list