Skip Content
CUP BRUSH,6 IN D,STEEL,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUP BRUSH,6 IN D,STEEL,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4ECZ5
  • Mfr. Model # 4ECZ5
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 1.88 lbs

Product Details

Crimped Wire Cup Brush,Dia. (In.) 6,Fill Type Steel,Wire Size (In.) 0.014,Max. RPM 6,500,Trim Length (In.) 1-5/16,For Removal of Rust, Corrosion, Paint and Primer,For Use With Angle Grinder,Includes -

Technical Specs

  • For Use With Angle Grinders
  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.014"
  • Mounting Type Threaded Arbor
  • Max. RPM 6,500
  • Brush Dia. 6"
  • Arbor Hole 5/8"-11 UNC
  • Fill Material Carbon Steel
  • Trim Length 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list