Skip Content
CUP BRUSH,4DIA,WIRE 0.02LN,RPM 9000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,4DIA,WIRE 0.02LN,RPM 9000

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L477
  • Mfr. Model # 33L477
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Cup Brush
  • For Use With Angle Grinder
  • Max. RPM 9000
  • Wire Dia. 0.020"
  • Brush Dia. 4"
  • Mounting Type Threaded Arbor
  • Fill Material Brass
  • Trim Length 1-1/8"
  • Arbor Hole 5/8" - 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list