Skip Content
CUP BRUSH,4 IN D,SS,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,4 IN D,SS,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDA7
  • Mfr. Model # 4EDA7
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 1.15 lbs

Product Details

Knot Wire Cup Brush,Dia. (In.) 4,Fill Type Stainless Steel,Wire Size (In.) 0.014,Max. RPM 9,000,Trim Length (In.) 1,For Removal of Rust, Corrosion, Paint and Primer,For Use With Angle Grinder

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.014"
  • Item Knot Wire Cup Brush
  • Max. RPM 9,000
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Arbor Hole 5/8"-11 UNC
  • Trim Length 1"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list