CUP BRUSH,3 IN D,STEEL,0.0200 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUP BRUSH,3 IN D,STEEL,0.0200 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDU3
  • Mfr. Model # 4EDU3
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.6 lbs

Product Details

Knot Wire Cup Brush,Dia. (In.) 3,Fill Type Steel,Wire Size (In.) 0.020,Max. RPM 14,000,Trim Length (In.) 3/4,For Removal of Rust, Corrosion, Paint and Primer,For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Item Knot Wire Cup Brush
  • Wire Dia. 0.020"
  • For Use With Low Speed/High Torque Portable Tools
  • Max. RPM 14,000
  • Brush Dia. 3"
  • Mounting Type Threaded Arbor
  • Trim Length 3/4"
  • Fill Material Carbon Steel
  • Arbor Hole M10 x 1.25 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list