Skip Content
CUP BRUSH,3 IN D,STEEL,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,3 IN D,STEEL,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4ECZ2
  • Mfr. Model # 4ECZ2
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.51 lbs

Product Details

Crimped Wire Cup Brush,Dia. (In.) 3,Fill Type Steel,Wire Size (In.) 0.014,Max. RPM 14,000,Trim Length (In.) 1,For Removal of Rust, Corrosion, Paint and Primer,For Use With Angle Grinder,Includes -

Technical Specs

  • For Use With Angle Grinders
  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.014"
  • Mounting Type Threaded Arbor
  • Max. RPM 14,000
  • Brush Dia. 3"
  • Trim Length 1"
  • Arbor Hole 5/8"-11 UNC
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list