Skip Content
CUP BRUSH,3 IN D,STEEL,0.0140 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,3 IN D,STEEL,0.0140 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4ECY8
  • Mfr. Model # 4ECY8
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.52 lbs

Product Details

Crimped Wire Cup Brush,Dia. (In.) 3,Fill Type Steel,Wire Size (In.) 0.014,Max. RPM 14,000,Trim Length (In.) 1,For Removal of Rust, Corrosion, Paint and Primer,For Use With Angle Grinder,Includes -

Technical Specs

  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.014"
  • For Use With Angle Grinders
  • Max. RPM 14,000
  • Mounting Type Threaded Arbor
  • Trim Length 1"
  • Brush Dia. 3"
  • Fill Material Carbon Steel
  • Arbor Hole M10 x 1.25 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list