CUP BRUSH,3 1/2 IN D,STEEL,0.0140 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CUP BRUSH,3 1/2 IN D,STEEL,0.0140 W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDA6
  • Mfr. Model # 4EDA6
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 1.13 lbs

Product Details

Knot Wire Cup Brush,Dia. (In.) 3-1/2,Fill Type Steel,Wire Size (In.) 0.014,Max. RPM 13,000,Trim Length (In.) 7/8,For Removal of Rust, Corrosion, Paint and Primer,For Use With Angle Grinder

Technical Specs

  • For Use With Angle Grinders
  • Item Knot Wire Cup Brush
  • Wire Dia. 0.014"
  • Max. RPM 13,000
  • Mounting Type Threaded Arbor
  • Brush Dia. 3-1/2"
  • Trim Length 7/8"
  • Fill Material Carbon Steel
  • Arbor Hole 5/8"-11 UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list