CUP BRUSH,2-3/4DIA,WIRE 0.02LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUP BRUSH,2-3/4DIA,WIRE 0.02LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L474
  • Mfr. Model # 33L474
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.55 lbs

Product Details

Cup Brush,Dia. (In.) 2-3/4,Dia. (mm) 70,Arbor Hole (In.) 5/8-11,Fill Type Brass,Wire Size (In.) 0.020,Max. RPM 12,500,Trim Length (In.) 7/8,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Angle Grinder

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.020"
  • Item Cup Brush
  • Mounting Type Threaded Arbor
  • Arbor Hole 5/8"-11
  • Max. RPM 12,500
  • Trim Length 7/8"
  • Brush Dia. 2-3/4"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list