Skip Content
CUP BRUSH,2-3/4DIA,WIRE 0.02LN,RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,2-3/4DIA,WIRE 0.02LN,RPM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L481
  • Mfr. Model # 33L481
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.5 lbs

Product Details

Cup Brush,Dia. (In.) 2-3/4,Dia. (mm) 70,Arbor Hole (In.) 3/8-24,Fill Type Brass,Wire Size (In.) 0.020,Max. RPM 12,500,Trim Length (In.) 3/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Angle Grinder

Technical Specs

  • For Use With Angle Grinders
  • Wire Dia. 0.020"
  • Item Cup Brush
  • Max. RPM 12,500
  • Mounting Type Threaded Arbor
  • Trim Length 3/4"
  • Fill Material Brass
  • Brush Dia. 2-3/4"
  • Arbor Hole 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list