CUP BRUSH,2-3/4DIA,WIRE 0.012LN,SHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CUP BRUSH,2-3/4DIA,WIRE 0.012LN,SHA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L471
  • Mfr. Model # 33L471
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.3 lbs

Product Details

Cup Brush,Dia. (In.) 2-3/4,Dia. (mm) 70,Fill Type Brass,Wire Size (In.) 0.012,Max. RPM 8,500,Trim Length (In.) 7/8,Shank Size (In.) 1/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • For Use With Portable Drills
  • Item Cup Brush
  • Wire Dia. 0.012"
  • Max. RPM 8,500
  • Mounting Type Stem
  • Shank Size 1/4"
  • Brush Dia. 2-3/4"
  • Fill Material Brass
  • Trim Length 7/8"
  • Arbor Hole No Arbor Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list