CUP BRUSH,2-3/4 IN D,0.0200 WIRE,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUP BRUSH,2-3/4 IN D,0.0200 WIRE,ST

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDA3
  • Mfr. Model # 4EDA3
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.61 lbs

Product Details

Knot Wire Cup Brush,Dia. (In.) 2-3/4,Fill Type Steel,Wire Size (In.) 0.020,Max. RPM 14,000,Trim Length (In.) 7/8,For Removal of Rust, Corrosion, Paint and Primer,For Use With Angle Grinder

Technical Specs

  • For Use With Angle Grinders
  • Item Knot Wire Cup Brush
  • Wire Dia. 0.020"
  • Mounting Type Threaded Arbor
  • Max. RPM 14,000
  • Brush Dia. 2-3/4"
  • Fill Material Carbon Steel
  • Arbor Hole 5/8"-11 UNC
  • Trim Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list