Skip Content
CUP BRUSH,2 3/4 D,BRASS,1/4 IN SHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUP BRUSH,2 3/4 D,BRASS,1/4 IN SHA

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M616
  • Mfr. Model # 33M616
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Crimped Wire Utility Cup Brush
  • For Use With Power Drills, Die Grinders, Right-Angle Air Die Grinders
  • Max. RPM 6000
  • Mounting Type Shank
  • Wire Dia. 0.0118"
  • Shank Size 1/4"
  • Trim Length 7/8"
  • Brush Dia. 2-3/4"
  • Arbor Hole No Arbor Hole
  • Fill Material Brass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list