Skip Content
CUP BRUSH,1-3/4DIA,WIRE 0.014LN,SHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP BRUSH,1-3/4DIA,WIRE 0.014LN,SHA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L466
  • Mfr. Model # 33L466
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 0.1 lbs

Product Details

Cup Brush,Dia. (In.) 1-3/4,Dia. (mm) 45,Fill Type Brass,Wire Size (In.) 0.014,Max. RPM 13,000,Trim Length (In.) 9/16,Shank Size (In.) 1/4,Removal Of Rust, Corrosion, Paint And Cleaning,For Use With Portable Drill

Technical Specs

  • Item Cup Brush
  • For Use With Portable Drills
  • Wire Dia. 0.014"
  • Shank Size 1/4"
  • Mounting Type Stem
  • Max. RPM 13,000
  • Brush Dia. 1-3/4"
  • Trim Length 9/16"
  • Fill Material Brass
  • Arbor Hole No Arbor Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list