CUP BRUSH,2 IN D,STEEL,0.0118 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CUP BRUSH,2 IN D,STEEL,0.0118 WIRE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDF3
  • Mfr. Model # 4EDF3
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.2 lbs
Compare

Product Details

Crimped Wire Cup Brush,Dia. (In.) 2,Face Width (In.) -,Fill Type Steel,Wire Size (In.) 0.012,Max. RPM 13,000,Trim Length (In.) 5/8,Shank Size (In.) 1/4,For Removal of Rust, Corrosion, Paint and Primer,For Use With Drill Machine

Technical Specs

  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.012"
  • Max. RPM 13,000
  • Mounting Type Shank
  • Brush Dia. 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list