Skip Content
CUP ALUMINA SIZE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUP ALUMINA SIZE 5

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC10N49
  • Mfr. Model # 10N49
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 732
  • Shipping Weight 0.05 lbs

Product Details

5/16 inch Alumina nozzle (non-gas lens). Length 1-27/32 inches. Use with WP-17, WP-18, WP-26. Optimize shielding gas coverage by using an appropriate size gas lens. Gas lenses help minimize rework and allow for greater tungsten extension.

Technical Specs

  • Item Nozzle
  • For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
  • Type Alumina Nozzles
  • Application Tig Welding Ac and Dc
  • Includes Nozzle
  • Material Alumina
  • Characteristics 10N Series Alumina Nozzle
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list