Skip Content
CULTIVATOR GARDEN C/W 48IN HDL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CULTIVATOR GARDEN C/W 48IN HDL.

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGC348
  • Mfr. Model # GC348
  • UNSPSC # 21101503
  • CATALOGUE PAGE # 340
  • Shipping Weight 2.1 lbs

Product Details

Grizzly adjustable cultivator. 3 forged steel prongs. Premium ash handle. 48-inch handle length.

Technical Specs

  • Handle Length 48"
  • Width of Tines 0.75"
  • Item Cultivator
  • Handle Type Wood Long Handle
  • Handle Material Premium Varnished Ash
  • Length of Tines 4"
  • Tine Material Forged Steel
  • Tine Pattern Ultra-Sturdy

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list