Skip Content
CULIMETA FR YLW/GRN APG COATING XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CULIMETA FR YLW/GRN APG COATING XL

ARC-SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCFR1901XL
  • Mfr. Model # FR1901XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.23 lbs

Product Details

Arc-Safe(TM) Cut Resistant Gloves. 100% DuPont(TM) Kevlar(R), fiberglass, wool and modacrylic fibres are combined for better performance. An inherently flame resistant glove with high cut resistance. Arc flash tested on the glove itself not the fabric. Size X-large. ANSI/ISEA level 4 cut resistance. Arc flash NFPA 70E.

Technical Specs

  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list