CUFF TRAFFIC 9IN ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUFF TRAFFIC 9IN ORANGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTC9R
  • Mfr. Model # TC9R
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 2377
  • Shipping Weight 0.1 lbs

Product Details

2 bands spaced evenly on the mesh armband. Nylon mesh with velcro connection. Orange nylon, yellow reflective bands, and black webbing. One size (17.5 inches x 8.5 inches).

Technical Specs

  • Item Traffic Cuff, Sold by Each
  • Colour Orange
  • Stripe Color Yellow Reflective Tape

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list