CUFF QUANTUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUFF QUANTUM

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST8295DPSCC
  • Mfr. Model # 8295DPSCC
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 3215
  • Shipping Weight 3.75 lbs

Product Details

Integrated cuff lock provides easy, high security locking.3 inch diameter cuff fits equipment frames, sign posts, or parking meters. 6 ft. x 5/8 inch braided steel cable resists cutting and sawing. Push button keyless locking convenience. Heat treated patented lock core is virtually pick proof.

Technical Specs

  • Item Quantum Cuff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list