CUFF LANYD RETR LOCK SPCTR ROPE ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUFF LANYD RETR LOCK SPCTR ROPE ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-WCRETLCKOR
  • Mfr. Model # T-WCRETLCKOR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Orange
  • Item Retractable Wrist Cuff
  • Length 48"
  • Max. Working Load 2 lbs.
  • Line Material Spectra(R) Rope
  • Includes (1) Retractable Wrist Cuff
  • Hardware Wrist Cuff Lanyard Retractable Locking - Spectra Rope, Unique Hook and Loop Fastening System
  • Hardware Material Spectra