Skip Content
CUBEFUSE(TM),TIME DELAY,TCF,6A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUBEFUSE(TM),TIME DELAY,TCF,6A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AAN5
  • Mfr. Model # 2AAN5
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 6 A
  • Depth 1"
  • Length 1-7/8"
  • Voltage Rating 600VAC/300VDC
  • Element Dual
  • Width 3/4"
  • Body Material Plastic
  • Body Style Plug In
  • Class J
  • Fuse Holder Code 2AAP2
  • Series TCF
  • Standards CE, Class-J, UL Special Purpose Guide JFHR, CSA Class 1422-02
  • Speed Time Delay
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List