Skip Content
CUBEFUSE(TM),TIME DELAY,TCF,25A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUBEFUSE(TM),TIME DELAY,TCF,25A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ACA1
  • Mfr. Model # 2ACA1
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Depth 1"
  • Element Dual
  • Fuse Amps 25 A
  • Item Fuse
  • Length 1-7/8"
  • Body Style Plug In
  • Class J
  • Body Material Plastic
  • Width 3/4"
  • Fuse Holder Code 2AAP2
  • Series TCF
  • Standards CE, Class-J, UL Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Diameter Not Applicable
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list