Skip Content
CUBE TAP U-GROUND 3W 15A BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUBE TAP U-GROUND 3W 15A BLACK

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET692E
  • Mfr. Model # 692E
  • UNSPSC # 39121006
  • CATALOGUE PAGE # 1417
  • Shipping Weight 1.0 lbs

Product Details

Triple outlet adapter, two wire to u-ground. Accepts 3 straight blade NEMA 5-15P male plugs. 2 pole, 2 wire to 2 pole 3 wire ground. Grounds to wall plate screws, colour black.

Technical Specs

  • Item Outlet Adapter, 15 A, 125 V
  • Colour Black
  • Package Quantity 10
  • Material Vinyl
  • Cable Type Adapter
  • Description/Special Features Grounded Triple Cube Tap, 15 A-125 V, Cof Black. Pkd: 100/Carton Bulk.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List