CTSK WASHER 0.281 IDX1 1/4 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CTSK WASHER 0.281 IDX1 1/4 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9935SS
  • Mfr. Model # Z9935SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Application Finished Appearance
  • For Use With 82 Degrees Flat and Oval Head Screws
  • Inside Dia. 9/32"
  • Item Countersunk Washer
  • Outside Dia. 1-1/4"
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Fits Bolt Sizes 1/4"
  • Thickness 9/32"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B85 - C95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list