Skip Content
CTSK WASHER 0.281 IDX1 1/2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CTSK WASHER 0.281 IDX1 1/2 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9937SS
  • Mfr. Model # Z9937SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With 82 Degrees Flat and Oval Head Screws
  • Finish Plain
  • Application Finished Appearance
  • Inside Dia. 9/32"
  • Item Countersunk Washer
  • Material 18-8 Stainless Steel
  • Package Quantity 1
  • Outside Dia. 1-1/2"
  • Fits Bolt Sizes 1/4"
  • Thickness 9/32"
  • Rockwell Hardness B85 - C95
  • Thickness Tolerance +/-0.010"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List