CTRSUNK WASHER 0.187 IDX1 IN OD SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CTRSUNK WASHER 0.187 IDX1 IN OD SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9931SS
  • Mfr. Model # Z9931SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Finished Appearance
  • For Use With 82 Degrees Flat and Oval Head Screws
  • Finish Plain
  • Item Countersunk Washer
  • Inside Dia. 3/16"
  • Material 18-8 Stainless Steel
  • Outside Dia. 1"
  • Fits Bolt Sizes #8
  • Package Quantity 1
  • Thickness 1/8"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B85 - C95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list