!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S COVERALLS, 8.7 CAL/SQ CM ATPV, M, 40 IN CHEST, 35 IN WAIST, ORNG, 7OZ, ULTRASOFT

MEN'S COVERALLS, 8.7 CAL/SQ CM ATPV, M, 40 IN CHEST, 35 IN WAIST, ORNG, 7OZ, ULTRASOFT

BIG BILL

MEN'S COVERALLS, 8.7 CAL/SQ CM ATPV, M, 40 IN CHEST, 35 IN WAIST, ORNG, 7OZ, ULTRASOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, 8.7 CAL/SQ CM ATPV, M, 40 IN CHEST, 35 IN WAIST, ORNG, 7OZ, ULTRASOFT

MEN'S COVERALLS, 8.7 CAL/SQ CM ATPV, M, 40 IN CHEST, 35 IN WAIST, ORNG, 7OZ, ULTRASOFT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI408US7OR-M
  • Mfr. Model # 408US7-MR-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Product Details

This men's orange flame-resistant coverall is size medium, 35 x 72 and is made out of 88% cotton, 12% nylon, and Westex Ultrasoft. It meets the standards for NFPA 70E, 2112, and has six pockets. It features bar-tacked at all stress points, pleated action back, side openings at waist with concealed snap closure.

Technical Specs

  • ATPV Rating 8.7 cal/sq cm
  • Closure Type Zipper
  • Fabric Weight 7 oz
  • Gender Men's
  • Item Flame-Resistant Coverall
  • Maximum Chest Size 40 in
  • Minimum Chest Size 38 in
  • Number of Outside Pockets 6
  • Sleeve Length 32 1/2 in
  • Stitching Material Nomex
  • Total Number of Pockets 6
  • Fits Chest Size 38 in to 40 in
  • Arc Flash PPE Category 2
  • Colour Orange
  • Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
  • Inseam 30 in
  • Material Trade Name 88% Cotton, 12% Nylon, Westex UltraSoft(R)
  • Maximum Waist Size 35 in
  • Minimum Waist Size 32 in
  • Size M
  • Standards NFPA 70E, 2112
  • Tag Size 35 x 72
  • Zipper Material Brass
  • Fits Waist Size 32 in to 34 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list