!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
314 PARKA, NAVY, SIZE XL, SNAP-ON, DUCK RING-SPUN COTTON, 10 OZ, WATER REPELLANT

314 PARKA, NAVY, SIZE XL, SNAP-ON, DUCK RING-SPUN COTTON, 10 OZ, WATER REPELLANT

BIG BILL

314 PARKA, NAVY, SIZE XL, SNAP-ON, DUCK RING-SPUN COTTON, 10 OZ, WATER REPELLANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
314 PARKA, NAVY, SIZE XL, SNAP-ON, DUCK RING-SPUN COTTON, 10 OZ, WATER REPELLANT

314 PARKA, NAVY, SIZE XL, SNAP-ON, DUCK RING-SPUN COTTON, 10 OZ, WATER REPELLANT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI314XL-NAY
  • Mfr. Model # 314-XLR-NAY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This navy parka is size X-large and is made out of duck ring-spun cotton. It includes hood and features strong heavyweight fabric. Work jackets, coats, and parkas keep workers warm and protected from the weather and/or cold conditions.

Technical Specs

  • Item Parka
  • Style 314
  • Material Ring-Spun Cotton Duck
  • Front Closure Type Zipper
  • Hood Style Detachable
  • Includes Lining Yes
  • Number of Outside Pockets 2
  • Size-Body Type Regular
  • Size XL
  • Cuff Style Knit
  • Hood Features Snap-On Detachable Hood with Adjustable String
  • Insulation Material Polar Fleece, Polyester
  • Wrist Closure Knit
  • Garment Type Parka
  • Insulated for Cold Conditions Yes
  • Fabric Weight 10 oz
  • Includes Hood Yes
  • Collar Style Snap Closure
  • Includes Removable Liner No
  • Colour Navy
  • Lining Material Polar Fleece, Polyester
  • Cleaning and Care Instructions Industrial Wash
  • Features HeavyWeight
  • Includes Hood
  • Waist Style Elastic Waist on Back

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list