!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IND. WORK SHIRT ULTRASOFT 7OZ NAVY RFL

IND. WORK SHIRT ULTRASOFT 7OZ NAVY RFL

BIG BILL

IND. WORK SHIRT ULTRASOFT 7OZ NAVY RFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IND. WORK SHIRT ULTRASOFT 7OZ NAVY RFL

IND. WORK SHIRT ULTRASOFT 7OZ NAVY RFL

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI235US7XL-NAY
  • Mfr. Model # 235US7-XLR-NY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This men's navy work shirt is size X-large and is made out of Westex Ultrasoft. It has two pockets and features pencil division on left chest pocket, cuffs with button closure, back yoke, high resistance thread, bar-tacked at all stress points, flame-resistant reflective material placement provides 360 Degrees visibility.

Technical Specs

  • Item Work Shirt
  • ATPV Rating 8.7 cal/sq cm
  • Collar Style Banded
  • Fabric Weight 7 oz
  • Gender Men's
  • Maximum Chest Size 48 in
  • Neck Style Collar
  • Pattern Stripes
  • Protection Type Flame Resistant
  • Sleeve Length 35 5/8 in
  • Size - Body Type Regular
  • Garment Type Shirt
  • ANSI Class Not Rated
  • Arc Flash PPE Category 2
  • Colour Navy
  • Closure Type Button
  • Material Trade Name Westex Ultrasoft
  • Minimum Chest Size 46 in
  • Number of Pockets 2
  • Pocket Location Front
  • Size XL
  • Standards ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E
  • Shirt Style Work Shirt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list