CT WORM GEAR CLAMP (16-27) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CT WORM GEAR CLAMP (16-27)

MIKALOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIK301780-0
  • Mfr. Model # 301780-0
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Constant tension worm drive hose clamp. Range of adjustment D 6 mm-7 mm. Max pressure 682 PSI. Band and housing: stainless steel DIN 1.4016 AISI-430. Spring loaded inserts: stainless steel AISI-301.

Technical Specs

  • Hose Clamp Install Torque 40 in-lbs
  • Hose Clamp Band Material Stainless Steel
  • Hose Clamp Product Group Worm Gear Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list