Skip Content
CSW/S/OPUMP-LEL CO H2S O2 LI-ONPUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSW/S/OPUMP-LEL CO H2S O2 LI-ONPUMP

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVKVSP4K01111
  • Mfr. Model # VKVSP4K01111
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2574
  • Shipping Weight 10.0 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Height 14"
  • Includes Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, 10 ft. of Sample Tubing, 34L Cylinder of Calibration Gas, Manual Regulator, Rugged Hard Plastic Carrying Case
  • Item Confined Space Kit
  • Depth 6"
  • Width 7"
  • Display Backlit LCD
  • Alarm Setting Adjustable
  • Housing Colour Black
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Battery Life 12 hr.
  • Standards UL, CSA
  • Sensor Range Combustible Gases: 0-100% LEL, 1% IncrementsMethane (CH4): 0-5% of vol., 0.01% IncrementsOxygen (O2): 0-30% of vol., 0.1% IncrementsCarbon Monoxide (CO): 0-1,000 ppm, 1 ppm IncrementsHydrogen Sulfide (H2S): 0-500 ppm, 0.1 ppm IncrementsNitrogen Dioxide (NO2): 0-150 ppm, 0.1 ppm IncrementsSulfur Dioxide (SO2): 0-150 ppm, 0.1 ppm Increments
  • Alarm Type LED, Audible, Vibration
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Features Ventis with LEL, CO, H2S, O2 Sensors/Ventis Slide-On Pump, 110VAC Desktop Charger
  • Gas Type LEL, CO, H2S, O2
  • Resolution N/A
  • PID Ionization Energy Level N/A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list