Skip Content
CSW/S/OPUMP-LEL CO H2S O2 EXTRNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSW/S/OPUMP-LEL CO H2S O2 EXTRNG

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDSVKVSP4K01211
  • Mfr. Model # VKVSP4K01211
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2574
  • Shipping Weight 10.0 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Depth 6"
  • Includes Calibration Cup and Tubing with T-Fitting, Dust Filter/Water Stop, 10 ft. of Sample Tubing, 34L Cylinder of Calibration Gas, Manual Regulator, Rugged Hard Plastic Carrying Case
  • Height 14"
  • Item Confined Space Kit
  • Width 7"
  • Alarm Setting Adjustable
  • Housing Colour Black
  • Display Backlit LCD
  • Battery Life 20 hr.
  • Operating Temp. Range -20 Degrees C - +50 Degrees C (-4 Degrees F - +122 Degrees F)
  • Standards UL, CSA
  • Alarm Type LED, Audible, Vibration
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Features Ventis with LEL, CO, H2S, O2 Sensors/Ventis Slide-On Pump, 110VAC Desktop Charger
  • Gas Type LEL, CO, H2S, O2
  • Resolution N/A
  • PID Ionization Energy Level N/A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list