Skip Content
CSTR SWL URETH/CAST 6X3 BRK SWL LCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSTR SWL URETH/CAST 6X3 BRK SWL LCK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLHX1400PY06WFB4P
  • Mfr. Model # HX1400PY06WFB4P
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 2073
  • Shipping Weight 15.0 lbs

Product Details

Grease fittings on raceways and wheels with roller bearings. Zinc corrosion resistant finish.

Technical Specs

  • Item Urethane on Cast
  • Load Rating 1800 lbs.
  • Overall Height 8"
  • Wheel Width 3"
  • Wheel Dia. 6"
  • Application Heavy-duty Carts, Die and Fixture Trucks, Trailers
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list