Skip Content
CSTR ST W/BRKES,2X6,2 RIGD,2 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSTR ST W/BRKES,2X6,2 RIGD,2 SWIVEL

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU695
  • Mfr. Model # 695
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs

Technical Specs

  • Features 2,600 lb. Load Rating
  • Colour Black
  • Height (In.) 6
  • Item Caster Set w/ Brakes
  • For Use With 32, 36, 42, 60, 69, 79, 89, 90, 91, 99, 109, 111, 112, 119, 129, 139, 1000, 1020, 2032, 2048, 2060, 2472, 3068, 4824, 4830
  • Material Steel, Solid Polypropylene
  • Includes (2) Rigid, (2) Swivel
  • Width (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list