Skip Content
CSI PRO POINTER HAND HELD DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSI PRO POINTER HAND HELD DETECTOR

GARRETT METAL DETECTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ENY6
  • Mfr. Model # 5ENY6
  • UNSPSC # 32101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Exterior Height (In.) 9
  • Exterior Width (In.) -
  • Exterior Depth (In.) 2
  • Exterior Length (In.) -
  • For Use With -
  • Includes Battery and Holster
  • Inside Depth (In.) -
  • Inside Height (In.) -
  • Item Ground Search Metal Detector
  • Inside Length (In.) -
  • Inside Width (In.) -
  • Material ABS Plastic
  • Package Quantity 1
  • Max. No. Zones 1
  • Signal Output (dB) -
  • Thickness (In.) 1-1/2
  • Indicator LED/Audio/Vibrate
  • Type -
  • Battery Standard 9 Volts or Rechargeable NiCad 9 Volts
  • Weight (Lbs.) 3
  • Max. Operating Temp. -35 Degrees to +158 Degrees F
  • Operating Frequency (Hz) -
  • Battery Life 80 Hours
  • Scans -
  • Coating -
  • Scan Depth (In.) -
  • Standards -
  • Audio Alarm -
  • Outranging Power -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list