CSA VEST SURVEYOR W/ SIDE SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA VEST SURVEYOR W/ SIDE SNAPS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31321-3XL-BLK
  • Mfr. Model # S31321-3XL-BLK
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Black
  • Item Safety Vest
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 2, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Fits Chest Size 52" - 54"
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Gender Men's
  • Stripe Color SILVER WITH 4" CONTRAST BACKING
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list