Skip Content
CSA VEST SURVEYOR W/ SIDE SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA VEST SURVEYOR W/ SIDE SNAPS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31311XL-BLK
  • Mfr. Model # S31311XL-BLK
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2366
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Safety Vest
  • Colour Black
  • Standards CSA-Z96-15 COMPLIANT-CLASS 1, LEVEL 2, ANSI107-2010 COMPLIANT-CLASS 1, LEVEL 2
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 1, Level 2
  • Stripe Color SILVER WITH 4" CONTRAST BACKING
  • Traffic Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list